Zoro Homepage

ShortHandleSelectorSwitch, Blk, 3Pos, 22mm

  • Mfr # M22-WRK3-2

  • Zoro # G3633230


product price: $22.39
/ea

Key Features

Size
22.5 mm
Action
Maintained/Maintained/Maintained
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WRK3-2
Zoro #
G3633230
UPC #
786685281988
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Length/Depth
7 in
Product Width
5 in
Product Height
1.5 in
Overall Depth
2.78 in
Overall Width
1 in
Overall Height
1 in
Panel Cutout Diameter
22 mm

Details

Item
Short-Handled Selector Switch
Action
Maintained/Maintained/Maintained
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
Series
M22
IP Rating
IP66, IP67, IP69K
Button color
Black
Illumination
Non-illuminated
Certifications
CCC Marked
Operating Cycles
100000
Environmental rating
IP66, NEMA 4X, NEMA 13
Actuator
Rotary
Type
Selector switch
Compliances
CE Marked
Bezel
Silver
Actuator function
Maintained
Inscription
AUTO HAND
Number Of Positions
2
Product Name
Eaton M22 modular pushbutton
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
On
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Number of Positions
3

Description

Short-Handled Selector Switch, Maintained/Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.