
Shunt Trips
Mfr # SNT3T04K
Zoro # G315836773
product price: $976.99
/ea
Free Shipping & Returns
Key Features
For Use With
For type K-frame HMCP breakers
Type
Shunt trip factory installation kit
Standards
UL Listed
Voltage Rating
12-24 V or V DC
Mounting Style
Left, right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNT3T04K
Zoro #
G315836773
UPC #
78667924948
Country of Origin
Dominican Republic
Details
For Use With
For type K-frame HMCP breakers
Type
Shunt trip factory installation kit
Standards
UL Listed
Voltage Rating
12-24 V or V DC
Mounting Style
Left, right
Series
Series C
Frame Type
J-K
Item
Molded case circuit breaker accessory
Description
12 to 24 VAC/VDC, 50/60 Hz, 164 VA, Terminal Block Connection, Left/Right/Neutral Pole Mount, Shunt Trip for HMCP K-Frame Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.