Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses

  • Mfr # 75EET

  • Zoro # G014830485


product price: $67.15
/ea

Key Features

Series
EET
Amps
75 A
Interrupt Rating
200 kA (Symmetrical)
Link Type
Type EET
AC Voltage Rating
690 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75EET
Zoro #
G014830485
UPC #
5171283724
Country of Origin
India

Dimensions

Length
94 MM

Details

Series
EET
Amps
75 A
Interrupt Rating
200 kA (Symmetrical)
Link Type
Type EET
AC Voltage Rating
690 VAC
Body Style
Blade
Speed
High Speed
DC Voltage Rating
500 VDC

Description

37 MM x 94 MM, 690 VAC/500 VDC IEC, 700 VAC/500 VDC UL, 75 A, 200 kA Interrupt Rating, Blade Terminal, High Speed, Type EET, High Speed British Standard Fuse 5 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.