Shop EATON
See all product information
Create Account
SmartOnline 2000VA 1800W 120V Double-Conversion Sine Wave UPS 7 Outlet Extended Run Network Card
- Mfr # SU2200RTXLCD2U
- Zoro # G816431781
product price:Â
$
2,100.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Double Conversion Online
Power Rating
2000 VA
Wattage
1800 W
Input Voltage
120V AC
Output Voltage
127V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU2200RTXLCD2U
- Zoro #
- G816431781
- UPC #
- 37332168955
- Country of Origin
- Philippines
- UPS Type
- Double Conversion Online
- Power Rating
- 2000 VA
- Mounting
- Rack/Tower
- Wattage
- 1800 W
- Input Voltage
- 120V AC
- Output Voltage
- 127V AC
- Backup Time (Half/Full Load)
- 20.20 Minute/7.70 Minute
- Outlet Type
- One L5-20R and six 5-20R managed outlets
- Number of Outlets
- 7
Description
SmartOnline 2000VA 1800W 120V Double-Conversion Sine Wave UPS 7 Outlet Extended Run Network Card Option LCD USB DB9 2U Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.