SmartOnline 5000VA 4500W 208V Online Double-Conversion UPS 2 L6-20R and 2 L6-30R Outlets

  • Mfr # SU5000RT

  • Zoro # G616425997


product price: $4,939.99
/ea
Free Shipping & Returns

Key Features

Wattage
4500W
Output Voltage
208V
Power Rating
5000VA
Mounting
Rack/Tower
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU5000RT
Zoro #
G616425997
UPC #
786690000000
Country of Origin
Philippines

Details

Wattage
4500W
Output Voltage
208V
Power Rating
5000VA
Mounting
Rack/Tower
Input Voltage
230 V AC
Outlet Type
2 L6-20R and 2 L6-30R
UPS Type
Online Double-Conversion
Number of Outlets
4

Description

SmartOnline 5000VA 4500W 208V Online Double-Conversion UPS 2 L6-20R and 2 L6-30R Outlets L6-30P Input Network Card Included Extended Run 3U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.