SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlet Extended Run Network Card

  • Mfr # SMART2200RMXLN

  • Zoro # G316431786


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive
Mounting
Rack/Tower
Wattage
1950 W
Power Rating
1950VA
Outlet Type
NEMA 5-20R; NEMA L5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RMXLN
Zoro #
G316431786
UPC #
37332177926
Country of Origin
Philippines

Details

UPS Type
Line-interactive
Mounting
Rack/Tower
Wattage
1950 W
Power Rating
1950VA
Outlet Type
NEMA 5-20R; NEMA L5-20R
Input Voltage
120 V AC
Output Voltage
110 V AC
Number of Outlets
7

Description

SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlet Extended Run Network Card Included LCD USB DB9 ENERGY STAR V2.0 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.