Zoro Homepage

Snap Action Switch, Thermoplastic, Nylon

  • Mfr # E47BMS42

  • Zoro # G613321858


product price: $27.89
/ea

Key Features

DC Contact Rating
6 A @ 30 V
Electrical Connection
Screw Terminals
Contact Form
SPDT
Overall Depth
2.48 in
AC Contact Rating
15 A @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS42
Zoro #
G613321858
UPC #
782113770987
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2.48 in
Overall Width
0.69 in
Overall Height
1.87 in
Manufacturer Warranty Length
1 yr
Roller Width
0.16 in
Lever Actuator Length
1.9 in
Roller Diameter
0.37 in

Details

Item
Snap Action Switch
DC Contact Rating
6 A @ 30 V
Electrical Connection
Screw Terminals
Contact Form
SPDT
AC Contact Rating
15 A @ 250 V
Standards
CSA, UL Listed
Operating Force - Maximum
28.22 ozf
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Includes
Extended Roller Lever
Body Material
Thermoplastic
Release Force
0.78 ozf
Series
E47
Center Mounting Hole Distance
1 in
Operating Force - Minimum
0.35 ozf
Pretravel
0.016 in
Actuator Style
Roller Lever
Roller Material
Nylon
Roller Adjustability
Fixed
Roller Position
Top
Differential Travel - Maximum
0.04 in
Overtravel
0.16 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.