Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Starter, 360A, 0 to 600VAC, 3 Phase

  • Mfr # S811+U36N3S

  • Zoro # G0315850


product price: $12,429.99
/ea
Free Shipping & Returns

Key Features

Control Voltage
24V DC
HP @ 3 Phase - 575V
300 hp
Inputs/Outputs
Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
Output Voltage
600V AC
HP @ 3 Phase - 208V
100 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S811+U36N3S
Zoro #
G0315850
UPC #
786685559032
Country of Origin
Dominican Republic

Dimensions

Width
7.73 in
Height
12.72 in
Depth
7.16 in
Overall Height
12.72 in
Overall Width
7.72 in
Overall Depth
7.16 in

Details

Control Voltage
24V DC
HP @ 3 Phase - 575V
300 hp
Inputs/Outputs
Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
Output Voltage
600V AC
HP @ 3 Phase - 208V
100 hp
Frequency
50/60 Hz
IP Rating
20
Protects
Motor Overload, Jam, Stall, Pole Over Temperature, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring
Ramp Time
0 to 180 sec.
Enclosure Rating
NEMA 1
Standards
CSA 22.2-14-1995, GB14048, IEC/EN 60947-4-2, UL 508
Phase
Three
Communication Port
Modbus RTU
Starting Torque
0% to 83%
With Bypass / No Bypass
With Bypass
Includes
IT Technology, Internal Bypass Contactors
Application
Constant and Variable Torque
HP @ 3 Phase - 480V
250 hp
Output Current
361 A
Item
Soft Start
Start Type
Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
HP @ 3 Phase - 240V
125 hp
Stop Time
0 to 60 sec
Input Voltage
600V AC
HP @ 3 Phase - 460V
250 hp
HP @ 3 Phase - 230V
125 hp
Function Type
Start or Stop
Output Power
100 hp @ 3 Phase, 200V AC, 125 hp @ 3 Phase, 240V AC, 250 hp @ 3 Phase, 480V AC, 300 hp @ 3 Phase, 575V AC
Type
Digital Keypad Control

Description

Soft Start, Input Voltage 600V AC, Output Current 361 A, Output Voltage 600V AC, 100 hp @ 3 Phase, 200V AC, 125 hp @ 3 Phase, 240V AC, 250 hp @ 3 Phase, 480V AC, 300 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.