
Soft Starters 100A 480V 50/60Hz 3Ph 75HP
Mfr # DS7-34DSX100N0-D
Zoro # G114519334
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Current AC
100 A
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS7-34DSX100N0-D
Zoro #
G114519334
UPC #
786685856490
Country of Origin
United Kingdom
Details
Phase
3
Current AC
100 A
Standards
UL Listed
Description
EATON DS7 SOFT START CONTROLLER, FRAMES 3 AND 4, 100 A, 75 HP, 480 V, 24 VDC, IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.