Zoro Homepage

Soft Starters

  • Mfr # DS7-342SX055N0-N

  • Zoro # G821851611


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, IEC 60947-4-2, EN 60947-4-2, UL Listed
Input Voltage
480 V
Phase
3
With Bypass / No Bypass
With Bypass
Control Voltage
110/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS7-342SX055N0-N
Zoro #
G821851611
UPC #
4015081317509
Country of Origin
United Kingdom

Details

Standards
CSA Certified, IEC 60947-4-2, EN 60947-4-2, UL Listed
Input Voltage
480 V
Phase
3
With Bypass / No Bypass
With Bypass
Control Voltage
110/230V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.