Eaton
Standard I/O Card, 6 Digital In
- Zoro #: G2377523
- Mfr #: OPTA9
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $266.34
Eaton #OPTA9 Specifications
- Zoro #: G2377523
- Mfr #: OPTA9
- Depth: N/A
- Voltage Output: -
- Height: 1.5 in
- Phase: -
- Filter: -
- Cable Length (Ft.): -
- Mfr. Stock No.: OPTA9-G
- Protects: -
- Cable Length (Meters): -
- Used For: 6 Digital In, 1 Digital Out, 2 Analog In, 1 Analog Out, 1 +10V DC Ref, 2 Ext +24V DC/ Ext +24V DC
- Output Current (Amps): -
- Item: Standard Input/Output Card
- Input Voltage: -
- Application: -
- Motor HP: -
- Function: Option Board Kits Standard I/O Cards
- Mounting Type: -
- For Use With: Variable Frequency Drives
- Cable Type: -
- Overall Depth: 10 in
- Overall Width: 5.5 in
- Overall Height: 1.5 in
- Compatible with Manufacturer Part Number: Mfr. No. HVX9000
- Country of Origin (subject to change): Finland
Description
Standard Input/Output Card, -, Cable Length (Meters) -, Cable Length (Ft.) -, For Use With HVX9000 Adjustable Frequency Drives, Option Board Kits Standard I/O Cards, Height 1.5 in, Depth N/A, Motor HP -, Mounting Type -, Input Voltage -, - Phase, Protects -, Filter -, -, Used For 6 Digital In, 1 Digital Out, 2 Analog In, 1 Analog Out, 1 +10V DC Ref, 2 Ext +24V DC/ Ext +24V DC, Output Current (Amps) -, Voltage Output -
Reviews of Eaton #OPTA9
Explore more
- Eaton AC Drive Communication Card, Devicenet OPTC7
- Eaton Communication Card, Modbus or Johnson OPTC2
- Eaton Clock Battery, Real Time, Plug-In DXG-ACC-RTBATT
- Eaton Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W DXG-SPR-FR2FAN
- Eaton Fan Kit with Frame, 5.4in.Dx2.2in.H DXG-ACC-4FR1N12KIT
- Eaton Thermistor Input Card, RTD, 0.5in.D DXG-EXT-THER1
- Eaton Option Card, 1 Analog In, 2 Analog Out OPTB4
- Fuji Electric Braking Unit, 60 & 75 HP 460V MEGA BU37-4C
- Schneider Electric Variable Frequency Drive, 3hp, 200 to 240V ATV12PU22M3
- Fuji Electric AC Drive NEMA 1 Kit, 4UAH6 and 4UAJ9 NEMA1-30F1-24
- Schneider Electric Communication Module, 4.3" H TM171ACAN
- Eaton Adjustable Frequency Drive Accessories