Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELSTW
Zoro #
G4703049
UPC #
786697259111
Country of Origin
Mexico
Dimensions
Height
2 29/32 in
Width
4 1/2 in
Depth
2 1/4 in
Details
Item
Strobe Light
Color
White
Lamp Type
LED
Power Source
24V DC
Lamp Life
70,000 hr
Lens Material
Lexan(R)
Flashes per Minute
60
Housing Material
Plastic
Standards
UL
Operating Temp.
32 Degrees to 120 Degrees F
Light Output
110 Candle Power
Lens Design
Screw-on Dome
Mounting
Wall
Current Drawn
0.20A
Description
Strobe Light, Color White, Lamp Type LED, Flashes per Minute 60, Light Output 110 Candle Power, Lamp Life 70,000 hr, Lens Design Screw-on Dome, Lens Material Lexan(R), Housing Material Plastic, Mounting Wall, Operating Temp. 32 Degrees to 120 Degrees F, Power Source 24V DC, Current Drawn 0.20A, Width 4 1/2 in, Depth 2 1/4 in, Height 2 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.