Sure-Lites 25W Remote Capacity Emergency Light
- Mfr # SEL25
- Zoro # G423397104
product price:Â
$
19.85
/ea
Key Features
Series
SEL
Standards
UL (Canada and US), UL 924, CEC
Size
14 in W x 1-3/4 in D x 4-3/4 in H
Application
DA Location
Type
Universal J-Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEL25
- Zoro #
- G423397104
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 14 in W x 1-3/4 in D x 4-3/4 in H
Details
- Series
- SEL
- Standards
- UL (Canada and US), UL 924, CEC
- Application
- DA Location
- Type
- Universal J-Box
Description
120/277 VAC 60 Hz, 0.6/0.64 W, 0.07 A, 25' Coverage Area, Textured White, Polycarbonate, Universal Junction Box, Ceiling/Wall Mount, LED Emergency Light Unit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.