Zoro Homepage

Surge Protection Device, 1 Phase, 120/240V AC

  • Mfr # PSPD120240S3K

  • Zoro # G512179413


product price: $2,510.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
External Side Mount
Phase
1
Voltage
120/240V AC
Modes of Protection
L-N, L-G, N-G, L-L
Short Circuit Current Rating
120kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPD120240S3K
Zoro #
G512179413
UPC #
-
Country of Origin
China

Dimensions

Length
9.5 in
Depth
3.54 in
Width
5.4 in

Details

Item
Surge Protection Device
Mounting Style
External Side Mount
Phase
1
Voltage
120/240V AC
Modes of Protection
L-N, L-G, N-G, L-L
Short Circuit Current Rating
120kA
Enclosure NEMA Rating
NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.