Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 1 Phase, 120/240V

  • Mfr # CHSPT2ULTRA-1

  • Zoro # G808609914


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Voltage
120/240V
Nominal Discharge Current
20000 KA
Short Circuit Current Rating
22000 KA
Enclosure NEMA Rating
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSPT2ULTRA-1
Zoro #
G808609914
UPC #
786685436883
Country of Origin
United States

Dimensions

Length
6 IN
Width
5 IN

Details

Item
Surge Protection Device
Phase
1
Voltage
120/240V
Nominal Discharge Current
20000 KA
Short Circuit Current Rating
22000 KA
Enclosure NEMA Rating
NEMA 4
Operating voltage
150V L-N, 300V L-L
Frequency Rating
60 Hz
Surge Current
108 kA
Protection
600V L-N, 1000V L-L, 800V N-G, 600V L-G
Max. Surge Current per Phase
108 kA
Voltage Protection Rating
600V L-N, 1000V L-L, 800V N-G, 600V L-G
Number of Poles
2

Description

Our homes are filled with sensitive electronics. These devices are easily damaged by common power surges in your electrical, telephone and cable lines. It only takes a lightning storm near your home to create a high-energy electrical surge that can enter your house and destroy your appliances, TVs, stereo equipment and almost all other modern electrical products. The Eaton surge products are designed to provide protection at the point of entrance to the home. Protection at this location can reduce surges entering the home to an acceptable level for your home electronics and appliances.
  • Does not protect against direct lighting strikes
  • Externally mounted making it universal - compatible with any manufacturer's load center
  • Product should be connected on the load side of the load center main service disconnect through a dedicated circuit breaker
  • Product is recommended to use a 2-pole 50 Amp circuit breaker, sold separately
  • Eaton's complete home surge protection type 2 devices CHSPT2 Series protect your home electronics from the damaging effects of electrical surges
  • Provide premium surge protection for AC power and cable at the point of entrance to the home
  • CHSPT2 family of products require a dedicated 2-pole 50 Amp thermal magnetic breaker
  • Externally mounted making it universal - compatible with any manufacturer's load center or breaker box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.