
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPD400480D3J
Zoro #
G916106473
UPC #
78668532648
Country of Origin
United States
Dimensions
Length
9.5 IN
Width
5.4 IN
Details
Max. Surge Current per Phase
400 kAIC
Includes
Standard feature package and surge counter
Voltage
480V
Description
SPD_ 400kA_ STD W/COUNTER PKG._ MCC APPLICATION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.