Zoro Homepage

Surge Protection Devices (SPDs)

  • Mfr # SPD080480Y2C

  • Zoro # G821850560


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Stainless Steel
Modular
No
Length
9.5 in
Voltage
277/480 volts
Nominal Discharge Current
20 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD080480Y2C
Zoro #
G821850560
UPC #
78668532159
Country of Origin
United States

Dimensions

Length
9.5 in
Width
5.4 in

Details

Enclosure Material
Stainless Steel
Modular
No
Voltage
277/480 volts
Nominal Discharge Current
20 kA
Number of Wires
4W+G
Max. Surge Current per Phase
80 kA
Short Circuit Current Rating
200 kA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.