Zoro Homepage

Switch, Maint, Off/None/On, Screw

  • Mfr # 8005K25N113V22

  • Zoro # G5344963


product price: $18.69
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005K25N113V22
Zoro #
G5344963
UPC #
786685856957
Country of Origin
Mexico

Dimensions

Height
1.602 in
Length
1.97 in
Width
1.024 in
Overall Width
1.02 in
Mounting Hole Width
0.87 in
Mounting Hole Length
1.73 in
Overall Height
1.97 in
Overall Depth
2 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Standards
cRUus, RoHS, UL E2702
Special Features
125V AC Neon Indicator Light, Illuminated
Product Type
Rocker Switch
IP Rating
IP54
Switch Color
Black
Color
Black, Red
Switch Function Configuration
Off/On
Includes Lens
Lens Included
Lens Color
Red
Terminal Connection Type
Screw Terminals
Resistance Properties
Dust Resistant, Moisture Resistant
Series
8005
Number of Positions
2
Horsepower
3/4 hp @ 250 V
Lamp Module Type
Full Voltage
Operator Illumination
Illuminated
Features
Slow-Make/Slow-Break Contacts, Matte Finish

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.