Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Switch, Maint, On/Off/On, 1/4 In Tab XR1BG33NV1XX

Switch, Maint, On/Off/On, 1/4 In Tab (Discontinued)

  • Mfr # XR1BG33NV1XX
  • Zoro # G5305797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR1BG33NV1XX
Zoro #
G5305797
UPC #
786685885360
Country of Origin
Mexico

Dimensions

Mounting Hole Length
1.46 in
Mounting Hole Width
0.83 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
6
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
AC Contact Rating
10 A @ 277 V, 16 A @ 125 V
HP
3/4
Standards
CSA, RoHS, UL Listed
Special Features
Illuminated, 14V DC LED Indicator Light
Switch Function Configuration
On/Off/On
Includes Lamp Module
Lamp Module Included
Lamp Type
LED
Horsepower
3/4 hp
Lamp Voltage - Maximum
14 V DC
Operator Illumination
Illuminated

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4, Standards CSA, RoHS, UL Listed, Special Features Illuminated, 14V DC LED Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.