Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Mom, None/Off/On, 1/4 In Tab

  • Mfr # 8005K35N113V32

  • Zoro # G5307014


product price: $16.19
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Momentary Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005K35N113V32
Zoro #
G5307014
UPC #
786685857046
Country of Origin
Mexico

Dimensions

Width
1.024 in
Height
1.602 in
Length
1.97 in
Mounting Hole Length
1.73 in
Overall Width
1.02 in
Mounting Hole Width
0.87 in
Overall Depth
2 in
Overall Height
1.97 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Momentary Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Special Features
125V AC Neon Indicator Light, Illuminated
Standards
cRUus, RoHS, UL E2702
Product Type
Rocker Switch
IP Rating
IP54
Color
Black, Green
Switch Color
Black
Lens Color
Green
Series
8005
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Switch Function Configuration
Off/Momentary On
Includes Lens
Lens Included
Number of Positions
2
Horsepower
3/4 hp @ 250 V
Resistance Properties
Dust Resistant, Moisture Resistant
Lamp Module Type
Full Voltage
Operator Illumination
Illuminated
Terminal Connection Type
1/4 in Spade

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.