Zoro Homepage

Switch, Momentary On/Off, Screw

  • Mfr # 8005K37N113V42

  • Zoro # G5305745


product price: $21.29
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Momentary On/Off
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005K37N113V42
Zoro #
G5305745
UPC #
786685856995
Country of Origin
Mexico

Dimensions

Width
1.024 in
Height
1.602 in
Length
1.97 in
Overall Height
1.97 in
Mounting Hole Width
0.87 in
Overall Width
1.02 in
Mounting Hole Length
1.73 in
Overall Depth
2 in

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary On/Off, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.