This item is Discontinued.

Eaton Synflex Fitting, Straight, 3/8 In Hose, 9/16-18 JIC 90306-065500

Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (Discontinued)

  • Mfr # 90306-065500
  • Zoro # G2722176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90306-065500
Zoro #
G2722176
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
9/16 in x 3/8 in
Hose Dash Size
9
Length (In.)
2.82
Hydraulic Fitting Thread Size
9/16"-18
For Hose Dash Size
-6
Hose Fitting B Size
3/8 in
Hose Fitting A Size
9/16 in
Thread Size
9/16"-18

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Standards
SAE 100R7, 3130
Hydraulic Fitting Thread Type
Female JIC Swivel
Finish
ROHS Trivalent Chromium Zinc
Hydraulic Hose I.D.
3/8 in
Thread Angle (Deg.)
37
For Use With Hose Series
25CT; 30CT; 3130; 3740; 37AL; 3580; 3800; 3R30
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting B Gender
Genderless
Reusable
No
Thread Type
JIC
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
Fitting Movement
Swivel
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 25CT; 30CT; 3130; 3740; 37AL; 3580; 3800; 3R30, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.