Thermal Magnetic Circuit Breaker, CHF Series, 15A, 1 Pole, 120/240V AC, 10kA

  • Mfr # 171066

  • Zoro # G510664157


product price:  $47.89
/ea

Key Features

Series
CHF
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171066
Zoro #
G510664157
UPC #
786685683218
Country of Origin
Dominican Republic

Dimensions

Width
4-1/2 in
Depth
7-1/4 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CHF
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.