Shop EATON

Thermal Magnetic Circuit Breaker, PDG Series, 350A, 3 Pole, 600V AC, 35kA at 480V AC, A Curve

  • Mfr # PDG33G0350TFAJ
  • Zoro # G700901819

product price: 
$
2,533.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
PDG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDG33G0350TFAJ
Zoro #
G700901819
UPC #
786679536605
Country of Origin
Dominican Republic

Dimensions

Frame Size
600A/Frame 3
Width
5.46 in
Depth
4.29 in
Height
6.9 in
Max. Wire Size
3 AWG
Min. Wire Size
350 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Max. AIR Rating
35kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed; Adjustable
Terminal Connection
Standard Line and Load Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
35 kA at 480V AC, 35 kA at 480V
Frame Type
Complete Breaker
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Class
Class A
Certifications
IEC 60947-2;CCC Marked;CSA;UL 489

Description

Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 600A/Frame 3, Height 6.9 in, Width 5.46 in, Depth 4.29 in, Min. Wire Size 350 AWG, Max. Wire Size 3 AWG, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.