This item is Discontinued.

No Product Image Available

Three Phase Transformer, 75 kVA, NEMA 2, 150 °C (Discontinued)

  • Mfr # V29M28T7516
  • Zoro # G2166861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V29M28T7516
Zoro #
G2166861
UPC #
-
Country of Origin
Unknown

Dimensions

Height
43 in
Width
30.5 in
Depth
24 in
Tap size
2 at +2.5%, 4 at -2.5%
Product Height
43 in

Details

Item
Three Phase Transformer
VA Rating - Transformer
75 kVA
Phase - Electrical
3
Mounting - Transformer
Floor; Wall
Hz - Electrical
60 Hz
Enclosure Rating
NEMA 2
Temp. Rise
150 °C
Phase
Three-phase
Voltage rating
208-208Y/120V
Wiring connection
280E
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Special features
Fungus-resistent varnished core and coil
Certifications
UL Listed
Frame
FR942
Sound Level
NEMA ST-20
Coil material
Aluminum
Primary Voltage
208 V
Weathershield
WS59
Secondary Voltage
208Y/120 V
Insulation
220°C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.