Through-Beam Photoelectric Sensor, Bare Wire, Straight, Cylindrical, SPDT
Mfr # E58-30TS250-HA
Zoro # G016045313
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Sensing Method
Through-Beam
IP Rating
IP69K
Body Material
Stainless Steel
Overall Height
30 mm
Electrical Connection
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E58-30TS250-HA
Zoro #
G016045313
UPC #
782114091630
Country of Origin
Mexico
Dimensions
Overall Height
30 mm
Cable Length
6.5 ft
Sensor Diameter
30 mm
Overall Diameter
30 mm
Details
Sensing Method
Through-Beam
IP Rating
IP69K
Body Material
Stainless Steel
Item
Photoelectric Sensor
Electrical Connection
Bare Wire
Standards
UL Listed
Orientation
Straight
Includes Indicator Lights
Indicator Lights Included
Style
Cylindrical
DC Voltage Rating
10-30V DC
Operating Temperature - Maximum
131 Degrees F
Series
E58
NEMA Enclosure Rating
1, 12, 12K, 13, 2, 3, 3R, 3S, 4, 4X, 6, 6P
Sensing Distance - Maximum
800 ft
Operating Temperature - Minimum
-40 Degrees F
Electrical Installation Type
Prewired Cable
Emitted Sensor Light
Red Light
Output Circuit Type
SPDT
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.