Through-Beam Photoelectric Sensor, M12, Right Angle, Cylindrical, NPN and PNP

  • Mfr # 11100RQD07

  • Zoro # G616045317


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Through-Beam
Electrical Connection
M12
IP Rating
IP69K
Body Material
Polyurethane
Standards
cUL Recognized, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100RQD07
Zoro #
G616045317
UPC #
782113843414
Country of Origin
Mexico

Dimensions

Overall Height
18 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Depth
65 mm
Overall Width
12 mm

Details

Sensing Method
Through-Beam
Electrical Connection
M12
IP Rating
IP69K
Body Material
Polyurethane
Standards
cUL Recognized, UL Recognized
Item
Photoelectric Sensor
Series
Comet
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Orientation
Right Angle
Output Circuit Number of Wires
4
Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
20 ft
Emitted Sensor Light
Red Light
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-4 Degrees F
DC Voltage Rating
10-30V DC
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.