Zoro Homepage

Timer Module, Off Delay, 100-130V, 5-100Sec

  • Mfr # XTCEXTED100C11A

  • Zoro # G2770984


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Type
Electric Timer Module
Mounting
Front
For Use With
XTRE10B_
Max. Contact Blocks (No.)
1
Contacts Normally Open
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXTED100C11A
Zoro #
G2770984
UPC #
786685353401
Country of Origin
Germany

Dimensions

Height
2 in
Width
4 in
Depth
2 in
Frame Size
B

Details

Item
IEC Timer Module
Type
Electric Timer Module
Mounting
Front
For Use With
XTRE10B_
Max. Contact Blocks (No.)
1
Contacts Normally Open
1
Number of Contacts
2
Contacts Normally Closed
1
Voltage
100-130V AC
Code
XT Contactor Frame B-C
Delay Type
Off Delay
Range of Time Delay
5.00 sec to 100.00 sec
Standards
IEC 60947, CE Marked
Voltage Rating
100-130 V
Product Name
Eaton motor control timer module
Compliances
CE Marked;ATEX Compliant;CCC Marked
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Starter Mounting Location
Front
Compatible with Series
XTRE, XTRE10B
IP Rating
IP20
Time Delay - Maximum
100 sec
Time Delay - Minimum
5 sec
Maximum Voltage Rating
130V AC
Number of Normally Open Contacts
1
Number of Normally Closed Contacts
1
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
100-130V AC
Maximum Operating Temperature
122 Degrees F

Description

IEC Timer Module, Coil Voltage 100-130V AC, Number of Normally Closed Contacts 1, Delay Type Off Delay, Maximum Voltage Rating 130V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series XTRE, XTRE10B, Starter Mounting Location Front, Frame Size B, Maximum Operating Temperature 122 Degrees F, Time Delay - Minimum 5 sec, Time Delay - Maximum 100 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.