TMR6 SERIES TIME DELAY RELAYS, OCTAL STYLE TERMINALS, 8 PINS, TRUE OFF DELAY, PR

  • Mfr # TMR6X0024

  • Zoro # G116452141


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Standards
cRUus, UL Listed (when used with Eaton socket), CE Marked, RoHS Compliant
Contact Form
DPDT
Number of Pins
8
Input Voltage
24V AC/DC
Series
TMR6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR6X0024
Zoro #
G116452141
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Standards
cRUus, UL Listed (when used with Eaton socket), CE Marked, RoHS Compliant
Contact Form
DPDT
Number of Pins
8
Input Voltage
24V AC/DC
Series
TMR6
Delay Function
True OFF delay

Description

TMR6 SERIES TIME DELAY RELAYS, OCTAL STYLE TERMINALS, 8 PINS, TRUE OFF DELAY, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.