Zoro Homepage

Toggle Switch, SPDT, 10A at 250V, Screw

  • Mfr # 7504K4

  • Zoro # G5303846


product price: $7.59
/ea

Key Features

Switch Function
On/On
Contact Form
SPST
HP
3/4 hp
Actuator Style
Bat
Amps
15A @ 125 VAC, 10A @ 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7504K4
Zoro #
G5303846
UPC #
786685676159
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.56 in
Stem Dia. and Thread Size
0.500 in
Product Width
.75 in
Lever length
0.563 in
Product Height
1.2 in
Bushing Length
0.469 in
Product Length/Depth
1.312 in
Overall Depth
1.22 in
Mounting Hole Diameter
0.5 in
Overall Height
2.07 in
Stem Thread Size
15/32-32
Overall Width
0.62 in
Stem Diameter
0.47 in

Description

Toggle Switch, Contact Form SPST, Number of Connections 3, Switch Function On/On, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.