Zoro Homepage

Toggle Switch, SPDT, 10A at 277V, Solder Lug

  • Mfr # XTD2C3A

  • Zoro # G5304871


product price: $6.45
/ea

Key Features

Switch Function
On/On
Contact Form
SPDT
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTD2C3A
Zoro #
G5304871
UPC #
786685885667
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.64 in
Stem Dia. and Thread Size
0.500 in
Product Height
2.34 in
Product Width
.64 in
Product Length/Depth
1.14 in
Overall Height
2.24 in
Overall Width
0.62 in
Mounting Hole Diameter
0.47 in
Overall Depth
1.13 in
Stem Thread Size
15/32-32 NS-2A
Stem Diameter
0.5 in

Details

Switch Function
On/On
Contact Form
SPDT
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
3
Terminals
Solder Lug
Item
Toggle Switch
Stem Color
Silver
Standards
RoHS, UL Listed
AC Contact Rating
10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V
Includes
Panel Mounting
DC Contact Rating
15 A @ 28 V
Mounting Hole
0.50 in dia
Actuator Color
Silver
IP Rating
IP40
Product Type
Toggle Switch
Series
X
Voltage Rating
125 V, 277 V
Circuit position up
On
Circuit position center
None
Functions
1PDT
Type
Switch
Number Of Poles
Single-pole
Circuit position down
On
Amperage Rating
20A, 10A
Certifications
UL Recognized
Operating Temperature - Minimum
32 Degrees F
Number of Positions
3
Terminal Connection Type
Solder Lug
Operating Temperature - Maximum
149 Degrees F
Horsepower
3/4 hp
Number of Poles
1
Metal Actuator Finish
Nickel
Switch Function Configuration
On/None/On

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.