Eaton

Tower Light LED Module Steady, Green


original price: $114.95
16% off
new price: $95.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards IEC/EN 60947, UL, CSA, CE
  • Voltage 120V AC
  • Diameter 40 mm
  • Housing Material Polycarbonate
  • Lighting Technology LED
See all product information

Product Information

  • Brand Eaton
  • MFR # SL4-L120-G
  • Zoro # G7225136
  • UPC #
    015081678598
  • Country of Origin Germany
  • Category Tower Lights

Dimensions

Diameter 40 mm
Height 2.44 in
Width 1.69 in
Length 1.69 in

Details

Item Tower Light Module Steady
Standards IEC/EN 60947, UL, CSA, CE
Voltage 120V AC
Housing Material Polycarbonate
Lighting Technology LED
NEMA Rating 4X
Current Drawn 0.030A
For Use With SL4 Stacklights
Tower Light Series SL4
Lamp Type Led
Lamp Life 100,000 hr
Operating Temp. -22 Degrees to 140 Degrees F
Rating NEMA 4X, IP66
Includes Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing
Lens Material Polycarbonate
Flashes per Minute Steady
Mounting Screw Clamp
Color Green
Lens Design Cylinder
Lamp Watts 3.6 W

Description

Tower Light Series SL4, Voltage 120V AC, Tower Light Color Green, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.030A, Watts 3.6 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.