Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V AC, 24V DC, Green, 70 mm Dia., 3 in Height, LED, SL4 Series

  • Mfr # SL7-L24-G

  • Zoro # G6668952


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cULus Listed, IEC Rated, UL 508, UL File E29184, UL Listed
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
ABS
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7-L24-G
Zoro #
G6668952
UPC #
015081677904
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
3 in
Diameter
70 mm
Height
2.44 in
Length
2.87 in
Width
2.87 in

Details

Item
Tower Light Module
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cULus Listed, IEC Rated, UL 508, UL File E29184, UL Listed
Voltage
24V AC, 24V DC
Housing Material
ABS
Lighting Technology
LED
Current Drawn
0.054A
Includes
Very Bright High Performance Led with NEMA 4X/IP66 Heavy Duty Housing
Flashes per Minute
Steady
Color
Green
Tower Light Series
SL4
Lens Material
Polycarbonate
For Use With
SL4 Stacklights
Mounting
Screw Clamp
Operating Temp.
-22 Degrees to 140 Degrees F
Rating
NEMA 4X, IP66
Tower Light Color
Green
Watts
1.3 W
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Lamp Life
100,000 hr
Lamp Type
Led
Lens Design
Fresnel
Wattage
1.3 W
Light Color
Green
Lamp Watts
1.3 W
Operating Voltage
24V AC, 24V DC
Light Operating Mode
Steady
IP Rating
IP66
Operating Current
0.170 to 0.200 A
Number of Lamps
1
Housing Color
Black
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Light Source
LED
Lifespan
100,000 hr
Lens Shape
Cylinder
For Location
Indoor, Outdoor
Compatible Series
SL4

Description

Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Green, Diameter 70 mm, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cULus Listed, IEC Rated, UL 508, UL File E29184, UL Listed, Current Drawn 0.054A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.