Tower Light Module, 110/120V AC, Amber, 43 mm Dia., 2 1/4 in Height, LED, SL4 Series

  • Mfr # SL4-FL120-A

  • Zoro # G6411806


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Standards
C22.2 No. 14-10, CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 94-91, CSA STD, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184
Voltage
110/120V AC
Overall Diameter
43 mm
Housing Material
ABS
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-FL120-A
Zoro #
G6411806
UPC #
04015081678976
Country of Origin
Germany

Dimensions

Overall Diameter
43 mm
Overall Height
2 1/4 in
Diameter
40 mm
Length
1.69 in
Height
2.44 in
Width
1.69 in

Details

Item
Tower Light Module
Standards
C22.2 No. 14-10, CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 94-91, CSA STD, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184
Voltage
110/120V AC
Housing Material
ABS
Lighting Technology
LED
Current Drawn
0.100A
Includes
Very Bright High Performance Led with NEMA 4X/IP66 Heavy Duty Housing
Flashes per Minute
80
Color
Amber
Lens Material
Polycarbonate
Tower Light Series
SL4
For Use With
SL4 Stacklights
Lamp Type
Led
Operating Temp.
-22 Degrees to 140 Degrees F
Rating
NEMA 4X, IP66
Lamp Life
100,000 hr
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Lens Design
Fresnel
Mounting
Screw Clamp
Tower Light Color
Amber
Watts
12 W
Wattage
12 W
Light Color
Amber
Lamp Watts
12.0 W
Operating Voltage
110/120V AC
Compatible Series
SL4
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-22 Degrees F
IP Rating
IP66
Housing Color
Black
Lifespan
100,000 hr
Operating Current
0.100 A
Light Operating Mode
Strobe
Light Source
LED
Lens Shape
Cylinder
Operating Temperature - Maximum
140 Degrees F
Number of Lamps
1

Description

Tower Light Series SL4, Voltage 120V AC, Tower Light Color Amber, Diameter 40 mm, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Lighting Technology LED, 80 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards C22.2 No. 14-10, CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 94-91, CSA STD, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.