Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transient Surge Suppres, 208-240V, Sz 00-2

  • Mfr # C320TS2

  • Zoro # G3743957


product price: $131.24
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA Size 00-2
Includes
Transient
Voltage
208-240V AC
Accessory Type
Transient Voltage Suppressor
Product Height
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C320TS2
Zoro #
G3743957
UPC #
782113683690
Country of Origin
Dominican Republic

Dimensions

Product Height
2.1 in
Product Length/Depth
1.8 in
Product Width
1.3 in
NEMA Size
0, 00, 1, 2

Details

Item
Transient Voltage Suppressor
For Use With
NEMA Size 00-2
Includes
Transient
Voltage
208-240V AC
Accessory Type
Transient Voltage Suppressor
Used with
Used on Starters and Contactors
Coil voltage
208-240 Vac
Type
NEMA Sizes 00-2, IEC Sizes A-K
Series
Freedom
Certifications
cUL Listed
Product Name
Eaton Freedom NEMA transient suppressor kit
Starter Style
NEMA
Compatible with Series
Freedom

Description

Transient Voltage Suppressor, Accessory Type Transient Voltage Suppressor, Starter Style NEMA, Includes Transient, NEMA Size 0, 00, 1, 2, Voltage 208-240V AC, Compatible with Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.