Trim Ring, F/30mm Push Buttons
Mfr # HT8X2
Zoro # G3988905
product price: $3.99
/eaKey Features
Size
30 mm
For Use With
H8 Series Push Buttons
Type
30.5 mm, Watertight/Oiltight-HT800
Used with
HT800 series operators
Certifications
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT8X2
Zoro #
G3988905
UPC #
782113683379
Country of Origin
Dominican Republic
Dimensions
Size
30 mm
Product Length/Depth
3.5 in
Product Width
2.5 in
Product Height
2 in
Compatible Panel Cutout Diameter
30 mm
Details
Item
Push Button Washer
For Use With
H8 Series Push Buttons
Type
30.5 mm, Watertight/Oiltight-HT800
Used with
HT800 series operators
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton washer
Compatible with Series
HT800
Product Type
Push Button Washer
Compatible Product Type
Push Buttons
Description
Push Button Washer, 30 mm, For Use With H8 Series Push Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.