Shop EATON
See all product information
Create Account
Trip Units 3P 400A 600V EA
- Mfr # KT3400T
- Zoro # G615836732
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Circuit Breaker Poles
3
Series
C
Type
Thermal Magnetic
Amps
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT3400T
- Zoro #
- G615836732
- UPC #
- 78667926609
- Country of Origin
- Dominican Republic
Details
- Standards
- UL
- Circuit Breaker Poles
- 3
- Series
- C
- Type
- Thermal Magnetic
- Amps
- 400 A
- Frame Type
- K
Description
400 A, 3-Pole, K Frame, Thermal Magnetic, Molded Case Circuit Breaker Trip Unit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.