Zoro Homepage

Trip Units MT 2P 300A 600V 50/60Hz

  • Mfr # MT2300T

  • Zoro # G415836765


product price: $777.99
/ea
Free Shipping & Returns

Key Features

For Use With
For type MDL and HMDL breakers
Series
Series C
Circuit Breaker Poles
2
Frame Type
J-K
Type
Trip unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2300T
Zoro #
G415836765
UPC #
78211435045
Country of Origin
United States

Details

For Use With
For type MDL and HMDL breakers
Series
Series C
Circuit Breaker Poles
2
Frame Type
J-K
Type
Trip unit
Amps
300 A
Item
Molded case circuit breaker accessory
Standards
UL Listed

Description

EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY TRIP UNIT, TRIP UNIT, 300 A, TWO-POL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.