Tripp Lite Series 100G Duplex Singlemode 9/125 OS2 Armored Fiber Optic Cable LC/LC Duplex
- Mfr # N370-15M-AR
- Zoro # G316428939
product price:Â
$
66.79
/ea
Key Features
Jacket Type
OFNR
Features
Oil Resistant
End 2 Connection Type
LC Network - Male
Jacket Color
Yellow
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N370-15M-AR
- Zoro #
- G316428939
- UPC #
- 37332264312
- Country of Origin
- China
- Jacket Type
- OFNR
- Features
- Oil Resistant
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- For Use With
- Network Device
- Mode
- Single Mode
- Item
- Network Cable
- Color
- Blue
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- LC Network - Male
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 49.21 ft
Description
Tripp Lite Series 100G Duplex Singlemode 9/125 OS2 Armored Fiber Optic Cable LC/LC Duplex M/M, LSZH, Yellow, 15 m 49.2 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.