Tripp Lite Series 10G Duplex Multimode 50/125 OM4 LSZH Fiber Optic Cable LC/LC, Push/Pull
- Mfr # N821-03M-MG-T
- Zoro # G216429425
product price:Â
$
45.79
/ea
Key Features
For Use With
Network Device
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
Features
Halogen Free
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N821-03M-MG-T
- Zoro #
- G216429425
- UPC #
- 37332201683
- Country of Origin
- China
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Features
- Halogen Free
- Mode
- Multi Mode
- Jacket Color
- Magenta
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 10 ft
- Core Dimension
- 50 µm
Description
Tripp Lite Series 10G Duplex Multimode 50/125 OM4 LSZH Fiber Optic Cable LC/LC, Push/Pull Tabs, Magenta, 3 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.