Shop EATON
See all product information
Create Account
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable, LC/LC - Aqua, 35M
- Mfr # N820-35M
- Zoro # G216428817
product price:Â
$
79.45
/ea
Key Features
For Use With
Network Device
Cable Length
114.80 ft
Core Dimension
50 µm
Mode
Multi Mode
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N820-35M
- Zoro #
- G216428817
- UPC #
- 37332165121
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 114.80 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- For Use With
- Network Device
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Jacket Type
- LSZH
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
Description
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable, LC/LC - Aqua, 35M 115 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.