Shop EATON
See all product information
Create Account
Tripp Lite Series 10Gb/40Gb/100Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable
- Mfr # N820-06M
- Zoro # G516430091
product price:Â
$
27.95
/ea
Key Features
Core Dimension
50 µm
Jacket Color
Aqua
Cable Length
19.70 ft
End 2 Connection Type
LC Network - Male
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N820-06M
- Zoro #
- G516430091
- UPC #
- 37332142047
- Country of Origin
- Viet Nam
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 19.70 ft
- Clad Dimension
- 125 µm
Details
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Type
- LSZH
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
Description
Tripp Lite Series 10Gb/40Gb/100Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable LC/LC, Aqua, 6M 19.7 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.