Shop EATON
See all product information
Create Account
Tripp Lite Series 40/100G Multimode 50/125 OM4 Fiber Optic Cable 12F MTP/MPO-PC to 4x Duplex
- Mfr # N845X-01M-8L-MG
- Zoro # G416428822
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Magenta
Jacket Type
OFNR
Mode
Multi Mode
Clad Dimension
125 µm
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N845X-01M-8L-MG
- Zoro #
- G416428822
- UPC #
- 37332272317
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
- Core Dimension
- 50 µm
Details
- Jacket Color
- Magenta
- Jacket Type
- OFNR
- Item
- Network Cable
- Mode
- Multi Mode
- Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- MTP/MPO Network - Female
- For Use With
- Network Device
- Features
- Polished Connector
Description
Tripp Lite Series 40/100G Multimode 50/125 OM4 Fiber Optic Cable 12F MTP/MPO-PC to 4x Duplex LC/PC F/M, LSZH, Magenta, 1 m 3.3 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.