
Tripp Lite Series 12-Port 1U Rack-Mount Cat6/Cat5 110 Patch Panel 568B, RJ45 Ethernet, TAA
Mfr # N252-012
Zoro # G116471708
product price:Â $63.49
/eaKey Features
Number of Network (RJ-45) Ports
12
Compatible Rack Unit
1U
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N252-012
Zoro #
G116471708
UPC #
37332120021
Country of Origin
Taiwan, Province of China
Details
Number of Network (RJ-45) Ports
12
Compatible Rack Unit
1U
Item
Network Patch Panel
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Total Number of Ports
12
Number of RJ-11 Ports
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.