Tripp Lite Series 1200VA 600W Line-Interactive UPS with 8 Outlets - AVR, 120V, 50/60 Hz, LCD,

  • Mfr # OMNIVS1200LCD

  • Zoro # G916480450


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
UPS Type
Line Interactive
Wattage
600 W
Input Voltage
120 V AC
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNIVS1200LCD
Zoro #
G916480450
UPC #
37332214089
Country of Origin
Viet Nam

Details

Power Rating
1200VA
Number of Outlets
8
UPS Type
Line Interactive
Wattage
600 W
Input Voltage
120 V AC
Mounting
Tower
Output Voltage
110 V AC

Description

Tripp Lite Series 1200VA 600W Line-Interactive UPS with 8 Outlets - AVR, 120V, 50/60 Hz, LCD, USB, Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.