Tripp Lite Series 1200VA 720W 120V Pure Sine Wave Gaming UPS Battery Backup - LCD, AVR, RGB

  • Mfr # SMART1200PSGLCD

  • Zoro # G616425942


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Tower
Wattage
720 W
Input Voltage
120 V AC
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART1200PSGLCD
Zoro #
G616425942
UPC #
37332253767
Country of Origin
Viet Nam

Details

UPS Type
Line Interactive
Power Rating
1,200 VA
Mounting
Tower
Wattage
720 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
No
Number of Outlets
10

Description

Tripp Lite Series 1200VA 720W 120V Pure Sine Wave Gaming UPS Battery Backup - LCD, AVR, RGB LEDs, USB Charging, Power Saving

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.