Tripp Lite Series 120VAC 48VDC 1500VA 1200W Extreme Temperature Network UPS for Industrial and

  • Mfr # SMART1548ET

  • Zoro # G916480252


product price:  $1,650.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1500VA
Outlet Type
Hardwired
Mounting
Rack-mountable
UPS Type
Line-interactive UPS
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART1548ET
Zoro #
G916480252
UPC #
37332241207
Country of Origin
Taiwan, Province of China

Details

Power Rating
1500VA
Outlet Type
Hardwired
Mounting
Rack-mountable
UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Wattage
1200 W
Input Voltage
120 V AC

Description

Tripp Lite Series 120VAC 48VDC 1500VA 1200W Extreme Temperature Network UPS for Industrial and Traffic Networks, 3U, Hardwire, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.