Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 13U SmartRack 4-Post Open Frame Rack - Organize and Secure Network Rack Equipment

  • Mfr # SR4POST13

  • Zoro # G216470816


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Maximum Weight Capacity
1000 lb
Rack Height
13U
Material
Cold-rolled Steel (CRS)
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST13
Zoro #
G216470816
UPC #
37332144041
Country of Origin
China

Dimensions

Rack Height
13U
Rack Width
19 in

Details

Maximum Weight Capacity
1000 lb
Material
Cold-rolled Steel (CRS)
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Frame
Color
Black
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.