Tripp Lite series SmartRack Cable Gland Plate for NEMA-Rated Enclosure Cabinets, 6 Ports (0.5 in.)
- Mfr # SRGP1KO
- Zoro # G016470573
product price:Â
$
38.39
/ea
Key Features
Material
Metal, Low Density Polyethylene
Width
13.38 in
Depth
5.91 in
Height
0.3 in
Product Line
SmartRack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRGP1KO
- Zoro #
- G016470573
- UPC #
- 37332262882
- Country of Origin
- China
- Item
- Cable Organizer
- Material
- Metal, Low Density Polyethylene
- Product Line
- SmartRack
- Package Contents
- SRGP1KO Cable Entry Plate, 6 x M5 Screws, Owner's Manual
- Compatible With
- Tripplite SmartRack NEMA Industrial Enclosures: SRIN4101010, SRIN410106, SRIN4121210, SRIN412126, SRIN4141410, SRIN414146, SRIN4181810, SRIN418186, SRN3RG12U, SRN3RG18UHD, SRN3RG6U, SRN3RG6UDP, SRN3RR12U, SRN3RR6U, SRN4G12U, SRN4G12UHD, SRN4G18UHD, SRN4G6U, SRN4G6UDP
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Cable Manager Type
- Cable Gland Plate
Dimensions
- Width
- 13.38 in
- Depth
- 5.91 in
- Height
- 0.3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.