Tripp Lite Series 1440VA 1200W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz,

  • Mfr # SMART1500TSU

  • Zoro # G916426021


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Backup Time (Half/Full Load)
8 Minute/2 Minute
Wattage
1200 W
UPS Type
Line-interactive UPS
Power Rating
1440VA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMART1500TSU
Zoro #
G916426021
UPC #
37332214249
Country of Origin
Viet Nam

Details

Outlet Type
8 NEMA 5-15R
Number of Outlets
8
Backup Time (Half/Full Load)
8 Minute/2 Minute
Wattage
1200 W
Mounting
Tower
UPS Type
Line-interactive UPS
Power Rating
1440VA
Input Voltage
120 V AC
Output Voltage
115 V AC

Description

Tripp Lite Series 1440VA 1200W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz, USB, LCD, Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.